Bearings Limited
60A26H X 1 TTN
SPROCKET - A PLATE - 3/4 PITCH - 26 TEETH - 1" BORE SPROCKET
Item #116366719
| O.D. | 6.63 in |
| No. of Strands | 1 |
| No. of Teeth | 26 |
| Length Through Bore | 0.459 in |
| Material | Forged 1045 Alloy Steel |
| Hub Type | A Plate (No hub) |
| Bore Dia. | 1 in |
| Hardened Teeth | Yes |
| Tooth Width | 0.459 in |
| Pitch | 3/4 in |
| Bore Type | Stock Plain Bore |
| Pitch Dia. | 6.222 in |
| Chain Number | 60 |
| Weight | 3.54 LB |
| EAN or UPC | 888569105219 |
