Bearings Limited
60A36 X 1 TTN
SPROCKET - A PLATE - 3/4 PITCH - 36 TEETH - 1" BORE SPROCKET
Item #116366727
| Tooth Width | 0.459 in |
| Pitch Dia. | 8.606 in |
| O.D. | 9.02 in |
| Bore Dia. | 1 in |
| Bore Type | Stock Plain Bore |
| Chain Number | 60 |
| No. of Teeth | 36 |
| Pitch | 3/4 in |
| Material | Forged 1045 Alloy Steel |
| Hub Type | A Plate (No hub) |
| Hardened Teeth | No |
| Length Through Bore | 0.459 in |
| No. of Strands | 1 |
| Weight | 6.82 LB |
| EAN or UPC | 888569105295 |
