Bearings Limited
60B18H X 3/4 MPB TTN
SPROCKET - 3/4 PITCH - 18 TEETH - 3/4" PLAIN BORE SPROCKET
Item #116365796
| Pitch Dia. | 4.319 in |
| No. of Teeth | 18 |
| Hub Type | B Type (Hub) |
| Material | Forged 1045 Alloy Steel |
| Length Through Bore | 1.25 in |
| Hub Dia. | 3.5 in |
| No. of Strands | 1 |
| Pitch | 3/4 in |
| Bore Type | Stock Plain Bore |
| O.D. | 4.7 in |
| Bore Dia. | 0.75 in |
| Chain Number | 60 |
| Hardened Teeth | Yes |
| Tooth Width | 0.459 in |
| Weight | 3.65 LB |
| EAN or UPC | 888569108500 |
