Bearings Limited
60BB13H TTN
SPROCKET - IDLER - 3/4 PITCH - 13 TEETH - 0.64" BORE SPROCKET
Item #116367606
| Tooth Width | 0.459 in |
| No. of Strands | 1 |
| Bore Type | Round |
| Chain Number | 60 |
| Pitch | 3/4 in |
| O.D. | 3.49 in |
| Bore Dia. | 0.638 in |
| Length Through Bore | 0.72 in |
| Hub Type | A Plate (No hub) |
| Pitch Dia. | 3.134 in |
| Hardened Teeth | Yes |
| No. of Teeth | 13 |
| Material | Forged 1045 Alloy Steel |
| Weight | 0.76 LB |
| EAN or UPC | 888569105325 |
