Bearings Limited
60BS10H X 3/4 TTN
SPROCKET - 3/4 PITCH - 10 TEETH - 3/4" FINISHED BORE SPROCKET
Item #111617249
| No. of Strands | 1 |
| Chain Number | 60 |
| No. of Teeth | 10 |
| Tooth Width | 0.459 in |
| Hardened Teeth | Yes |
| O.D. | 2.76 in |
| Hub Type | B Type (Hub) |
| Length Through Bore | 1.25 in |
| Hub Dia. | 1.938 in |
| Bore Dia. | 0.75 in |
| Pitch | 3/4 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Material | Forged 1045 Alloy Steel |
| Pitch Dia. | 2.427 in |
| Weight | 0.7 LB |
| EAN or UPC | 888569105394 |
