Bearings Limited
60BS21H X 1 1/4 TTN
SPROCKET - 3/4 PITCH - 21 TEETH - 1 1/4" FINISHED BORE SPROCKET
Item #110974224
| Bore Dia. | 1.25 in |
| Pitch | 3/4 in |
| Hardened Teeth | Yes |
| Chain Number | 60 |
| Pitch Dia. | 5.033 in |
| No. of Teeth | 21 |
| Hub Dia. | 4 in |
| Tooth Width | 0.459 in |
| O.D. | 5.43 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Length Through Bore | 1.25 in |
| Hub Type | B Type (Hub) |
| Material | Forged 1045 Alloy Steel |
| No. of Strands | 1 |
| Weight | 5.0 LB |
| EAN or UPC | 888569106391 |
