Bearings Limited
60BS22H X 1 15/16 TTN
SPROCKET - 3/4 PITCH - 22 TEETH - 1 15/16" FINISHED BORE SPROCKET
Item #116365844
| No. of Teeth | 22 |
| O.D. | 5.67 in |
| Length Through Bore | 1.25 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Hub Type | B Type (Hub) |
| Pitch | 3/4 in |
| Tooth Width | 0.459 in |
| Chain Number | 60 |
| Bore Dia. | 1.938 in |
| No. of Strands | 1 |
| Hub Dia. | 4 in |
| Material | Forged 1045 Alloy Steel |
| Pitch Dia. | 5.27 in |
| Hardened Teeth | Yes |
| Weight | 5.25 LB |
| EAN or UPC | 888569106513 |
