Bearings Limited
60BS23H X 1 3/16 TTN
SPROCKET - 3/4 PITCH - 23 TEETH - 1 3/16" FINISHED BORE SPROCKET
Item #116365856
| No. of Teeth | 23 |
| Tooth Width | 0.459 in |
| Pitch Dia. | 5.508 in |
| O.D. | 5.91 in |
| Pitch | 3/4 in |
| Bore Dia. | 1.188 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Length Through Bore | 1.25 in |
| Material | Forged 1045 Alloy Steel |
| Hardened Teeth | Yes |
| Hub Dia. | 4 in |
| No. of Strands | 1 |
| Chain Number | 60 |
| Hub Type | B Type (Hub) |
| Weight | 5.48 LB |
| EAN or UPC | 888569106629 |
