Bearings Limited
60BS25H X 1 3/8 TTN
SPROCKET - 3/4 PITCH - 25 TEETH - 1 3/8" FINISHED BORE SPROCKET
Item #112292027
| O.D. | 6.39 in |
| Tooth Width | 0.459 in |
| Material | Forged 1045 Alloy Steel |
| Chain Number | 60 |
| No. of Strands | 1 |
| Hardened Teeth | Yes |
| Length Through Bore | 1.25 in |
| Hub Type | B Type (Hub) |
| Bore Dia. | 1.375 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Pitch | 3/4 in |
| Hub Dia. | 4 in |
| Pitch Dia. | 5.984 in |
| No. of Teeth | 25 |
| Weight | 6.13 LB |
| EAN or UPC | 888569106841 |
