Bearings Limited
60BS26H X 1 5/8 TTN
SPROCKET - 3/4 PITCH - 26 TEETH - 1 5/8" FINISHED BORE SPROCKET
Item #116365892
| Tooth Width | 0.459 in |
| Length Through Bore | 1.25 in |
| O.D. | 6.63 in |
| Pitch | 3/4 in |
| Chain Number | 60 |
| Bore Dia. | 1.625 in |
| No. of Teeth | 26 |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Hub Dia. | 4 in |
| Material | Forged 1045 Alloy Steel |
| Hub Type | B Type (Hub) |
| No. of Strands | 1 |
| Pitch Dia. | 6.222 in |
| Hardened Teeth | Yes |
| Weight | 5.7 LB |
| EAN or UPC | 888569106957 |
