Bearings Limited
60BS30H X 1 5/8 TTN
SPROCKET - 3/4 PITCH - 30 TEETH - 1 5/8" FINISHED BORE SPROCKET
Item #111715967
| Pitch | 3/4 in |
| Material | Forged 1045 Alloy Steel |
| Tooth Width | 0.459 in |
| Hardened Teeth | Yes |
| Length Through Bore | 1.25 in |
| Hub Type | B Type (Hub) |
| No. of Strands | 1 |
| Hub Dia. | 4 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Chain Number | 60 |
| Bore Dia. | 1.625 in |
| No. of Teeth | 30 |
| Pitch Dia. | 7.175 in |
| O.D. | 7.59 in |
| Weight | 7.58 LB |
| EAN or UPC | 888569107268 |
