Bearings Limited
60BS35 X 1 3/16 TTN
SPROCKET - 3/4 PITCH - 35 TEETH - 1 3/16" FINISHED BORE SPROCKET
Item #116365966
| No. of Strands | 1 |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Tooth Width | 0.459 in |
| Bore Dia. | 1.188 in |
| O.D. | 8.78 in |
| Chain Number | 60 |
| Material | Forged 1045 Alloy Steel |
| Pitch | 3/4 in |
| Pitch Dia. | 8.367 in |
| Hardened Teeth | No |
| Hub Type | B Type (Hub) |
| No. of Teeth | 35 |
| Length Through Bore | 1.25 in |
| Hub Dia. | 4 in |
| Weight | 9.04 LB |
| EAN or UPC | 888569107640 |
