Bearings Limited
60BS36 X 1 7/16 TTN
SPROCKET - 3/4 PITCH - 36 TEETH - 1 7/16" FINISHED BORE SPROCKET
Item #116365982
| No. of Strands | 1 |
| O.D. | 9.02 in |
| Length Through Bore | 1.25 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| No. of Teeth | 36 |
| Hardened Teeth | No |
| Material | Forged 1045 Alloy Steel |
| Bore Dia. | 1.438 in |
| Hub Dia. | 4 in |
| Pitch Dia. | 8.606 in |
| Hub Type | B Type (Hub) |
| Pitch | 3/4 in |
| Chain Number | 60 |
| Tooth Width | 0.459 in |
| Weight | 9.6 LB |
| EAN or UPC | 888569107787 |
