Bearings Limited
61700 ZZ PRX TTN
DEEP GROOVE BALL BEARING - NARROW SERIES - 2 METAL SHIELDS
Item #118033217
- DEEP GROOVE BALL BEARING - NARROW SERIES - 2 METAL SHIELDS
| Internal Clearance | C0 -Standard Fit |
| Grease Type | Polyrex EM Grease |
| Closure Type | Double Shielded |
| Precision Class | ABEC 1 |
| Bore Diameter | 10 mm |
| O.D. | 15 mm |
| Dynamic Load Rating | 193 N |
| Static Load Rating | 495 N |
| Bearing Material | AISI 52100 |
| Flange | No |
| Overall Width | 4 mm |
| Retainer Material | Steel |
| Operating Temperature [Max] | 248° F |
| Bore Type | Round |
| Weight | 0.009 LB |
| EAN or UPC | 888569135339 |
