Bearings Limited
61705 2RS PRX TTN
DEEP GROOVE BALL BEARING - NARROW SERIES - 2 RUBBER SEALS
Item #118033238
- DEEP GROOVE BALL BEARING - NARROW SERIES - 2 RUBBER SEALS
| Bore Type | Round |
| Closure Type | Double Sealed |
| Operating Temperature [Max] | 212° F |
| Dynamic Load Rating | 247 N |
| Retainer Material | Steel |
| Flange | No |
| Internal Clearance | C0 -Standard Fit |
| Overall Width | 4 mm |
| Grease Type | Polyrex EM Grease |
| O.D. | 32 mm |
| Bore Diameter | 25 mm |
| Bearing Material | AISI 52100 |
| Static Load Rating | 838 N |
| Precision Class | ABEC 1 |
| Weight | 0.03 LB |
| EAN or UPC | 888569135421 |
