- Deep Groove Ball Bearing - Narrow Series Bearing
| Static Load Rating | 560 N |
| Bore Type | Round |
| Dynamic Load Rating | 900 N |
| Internal Clearance | C0 -Standard Fit |
| Flange | No |
| Grease Type | Light Oil Preservative |
| Overall Width | 7 mm |
| Retainer Material | Steel |
| O.D. | 32 mm |
| Bore Diameter | 20 mm |
| Bearing Material | AISI 52100 |
| Operating Temperature [Max] | 248° F |
| Precision Class | ABEC 1 |
| Closure Type | Open |
| Weight | 0.04 LB |
| EAN or UPC | 888569110695 |

