Bearings Limited
61805 2RS PRX TTN
DEEP GROOVE BALL BEARING - NARROW SERIES - 2 RUBBER SEALS BEARING
Item #115698898
- DEEP GROOVE BALL BEARING - NARROW SERIES - 2 RUBBER SEALS BEARING
| Closure Type | Double Sealed |
| Static Load Rating | 710 N |
| Operating Temperature [Max] | 212° F |
| Bore Type | Round |
| O.D. | 37 mm |
| Overall Width | 7 mm |
| Flange | No |
| Bore Diameter | 25 mm |
| Grease Type | Polyrex EM Grease |
| Dynamic Load Rating | 1010 N |
| Retainer Material | Steel |
| Bearing Material | AISI 52100 |
| Internal Clearance | C0 -Standard Fit |
| Precision Class | ABEC 1 |
| Weight | 0.05 LB |
| EAN or UPC | 888569110749 |
