- DEEP GROOVE BALL BEARING - NARROW SERIES
| Overall Width | 7 mm |
| Bore Diameter | 30 mm |
| Dynamic Load Rating | 1060 N |
| Static Load Rating | 820 N |
| Flange | No |
| Closure Type | Open |
| Retainer Material | Steel |
| O.D. | 42 mm |
| Internal Clearance | C0 -Standard Fit |
| Precision Class | ABEC 1 |
| Bore Type | Round |
| Bearing Material | AISI 52100 |
| Operating Temperature [Max] | 248° F |
| Grease Type | Light Oil Preservative |
| Weight | 0.06 LB |
| EAN or UPC | 888569110756 |

