Bearings Limited
61810 2RS PRX TTN
DEEP GROOVE BALL BEARING - NARROW SERIES - 2 RUBBER SEALS BEARING
Item #115698909
- DEEP GROOVE BALL BEARING - NARROW SERIES - 2 RUBBER SEALS BEARING
| Closure Type | Double Sealed |
| Grease Type | Polyrex EM Grease |
| Retainer Material | Steel |
| Bearing Material | AISI 52100 |
| Flange | No |
| Precision Class | ABEC 1 |
| Bore Type | Round |
| O.D. | 65 mm |
| Static Load Rating | 1370 N |
| Operating Temperature [Max] | 212° F |
| Dynamic Load Rating | 1480 N |
| Internal Clearance | C0 -Standard Fit |
| Bore Diameter | 50 mm |
| Overall Width | 7 mm |
| Weight | 0.12 LB |
| EAN or UPC | 888569110893 |
