Bearings Limited
61812 2RS PRX TTN
DEEP GROOVE BALL BEARING - NARROW SERIES - 2 RUBBER SEALS BEARING
Item #115698913
- DEEP GROOVE BALL BEARING - NARROW SERIES - 2 RUBBER SEALS BEARING
| O.D. | 78 mm |
| Flange | No |
| Closure Type | Double Sealed |
| Internal Clearance | C0 -Standard Fit |
| Precision Class | ABEC 1 |
| Static Load Rating | 2380 N |
| Bearing Material | AISI 52100 |
| Dynamic Load Rating | 2580 N |
| Operating Temperature [Max] | 212° F |
| Retainer Material | Steel |
| Overall Width | 10 mm |
| Bore Diameter | 60 mm |
| Grease Type | Polyrex EM Grease |
| Bore Type | Round |
| Weight | 0.24 LB |
| EAN or UPC | 888569110954 |
