Bearings Limited
61815 ZZ PRX TTN
DEEP GROOVE BALL BEARING - NARROW SERIES - 2 METAL SHIELDS
Item #118033224
- DEEP GROOVE BALL BEARING - NARROW SERIES - 2 METAL SHIELDS
| Flange | No |
| Bore Diameter | 75 mm |
| Static Load Rating | 2890 N |
| Overall Width | 10 mm |
| Dynamic Load Rating | 2820 N |
| Internal Clearance | C0 -Standard Fit |
| O.D. | 95 mm |
| Bearing Material | AISI 52100 |
| Bore Type | Round |
| Retainer Material | Steel |
| Closure Type | Double Shielded |
| Operating Temperature [Max] | 248° F |
| Precision Class | ABEC 1 |
| Grease Type | Polyrex EM Grease |
| Weight | 0.34 LB |
| EAN or UPC | 888569111036 |
