Bearings Limited
61820 ZZ PRX TTN
DEEP GROOVE BALL BEARING - NARROW SERIES - 2 METAL SHIELDS
Item #118033229
- DEEP GROOVE BALL BEARING - NARROW SERIES - 2 METAL SHIELDS
| Overall Width | 13 mm |
| O.D. | 125 mm |
| Bore Type | Round |
| Closure Type | Double Shielded |
| Internal Clearance | C0 -Standard Fit |
| Flange | No |
| Operating Temperature [Max] | 248° F |
| Retainer Material | Steel |
| Static Load Rating | 4586 N |
| Precision Class | ABEC 1 |
| Grease Type | Polyrex EM Grease |
| Bore Diameter | 100 mm |
| Bearing Material | AISI 52100 |
| Dynamic Load Rating | 3803 N |
| Weight | 0.71 LB |
| EAN or UPC | 888569111180 |
