| Overall Width | 6 mm |
| Bore Type | Round |
| Dynamic Load Rating | 610 N |
| Bearing Material | AISI 52100 |
| Flange | No |
| Operating Temperature [Max] | 248° F |
| Closure Type | Double Shielded |
| O.D. | 22 mm |
| Grease Type | Polyrex EM Grease |
| Bore Diameter | 10 mm |
| Precision Class | ABEC 1 |
| Retainer Material | Steel |
| Internal Clearance | C0 -Standard Fit |
| Static Load Rating | 290 N |
| Weight | 0.025 LB |
| EAN or UPC | 888569126610 |

