| Static Load Rating | 330 N |
| Bore Diameter | 12 mm |
| Grease Type | Polyrex EM Grease |
| Overall Width | 6 mm |
| Operating Temperature [Max] | 212° F |
| Dynamic Load Rating | 650 N |
| Flange | No |
| Closure Type | Double Sealed |
| O.D. | 24 mm |
| Bearing Material | AISI 52100 |
| Bore Type | Round |
| Internal Clearance | C0 -Standard Fit |
| Precision Class | ABEC 1 |
| Retainer Material | Steel |
| Weight | 0.04 LB |
| EAN or UPC | 888569126627 |

