| Closure Type | Double Sealed |
| Grease Type | Polyrex EM Grease |
| Flange | No |
| Precision Class | ABEC 1 |
| Static Load Rating | 510 N |
| Dynamic Load Rating | 980 N |
| Overall Width | 7 mm |
| Bearing Material | AISI 52100 |
| Retainer Material | Steel |
| Bore Diameter | 15 mm |
| Bore Type | Round |
| Internal Clearance | C0 -Standard Fit |
| O.D. | 28 mm |
| Operating Temperature [Max] | 212° F |
| Weight | 0.037 LB |
| EAN or UPC | 888569126641 |

