Bearings Limited
61905 ZZ PRX TTN
DEEP GROOVE BALL BEARING - NARROW SERIES - 2 METAL SHIELDS BEARING
Item #115698942
- DEEP GROOVE BALL BEARING - NARROW SERIES - 2 METAL SHIELDS BEARING
| Grease Type | Polyrex EM Grease |
| Operating Temperature [Max] | 248° F |
| Bore Type | Round |
| Retainer Material | Steel |
| Overall Width | 9 mm |
| Closure Type | Double Shielded |
| Internal Clearance | C0 -Standard Fit |
| O.D. | 42 mm |
| Dynamic Load Rating | 1590 N |
| Bore Diameter | 25 mm |
| Static Load Rating | 1020 N |
| Flange | No |
| Precision Class | ABEC 1 |
| Bearing Material | AISI 52100 |
| Weight | 0.1 LB |
| EAN or UPC | 888569111517 |
