Bearings Limited
6200 ZZ/C3 PRX TTN
2101070031 DEEP GROOVE BALL BEARING - 2 METAL SHIELDS TRITAN
Item #115698967
| Closure Type | Double Shielded |
| Operating Temperature [Max] | 248° F |
| O.D. | 30 mm |
| Precision Class | ABEC 1 |
| Bore Type | Round |
| Flange | No |
| Bore Diameter | 10 mm |
| Static Load Rating | 540 N |
| Internal Clearance | C3 |
| Retainer Material | Steel |
| Grease Type | Polyrex EM Grease |
| Dynamic Load Rating | 1150 N |
| Bearing Material | AISI 52100 |
| Overall Width | 9 mm |
| Weight | 0.08 LB |
| EAN or UPC | 888569111722 |
