Bearings Limited
6201X1/2 2RS/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
Item #115698980
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
| Static Load Rating | 690 N |
| Retainer Material | Steel |
| Flange | No |
| Internal Clearance | C3 |
| Closure Type | Double Sealed |
| Overall Width | 10 mm |
| Bore Diameter | 0.5 in |
| Precision Class | ABEC 1 |
| Bore Type | Round |
| Grease Type | Polyrex EM Grease |
| Bearing Material | AISI 52100 |
| Dynamic Load Rating | 1530 N |
| Operating Temperature [Max] | 212° F |
| O.D. | 32 mm |
| Weight | 0.09 LB |
| EAN or UPC | 888569111913 |
