| Dynamic Load Rating | 1530 N |
| Static Load Rating | 690 N |
| Retainer Material | Steel |
| Bore Diameter | 13 mm |
| O.D. | 32 mm |
| Operating Temperature [Max] | 212° F |
| Bearing Material | AISI 52100 |
| Precision Class | ABEC 1 |
| Closure Type | Double Sealed |
| Flange | No |
| Overall Width | 10 mm |
| Bore Type | Round |
| Grease Type | Polyrex EM Grease |
| Internal Clearance | C3 |
| Weight | 0.09 LB |
| EAN or UPC | 888569111975 |

