Bearings Limited
6202X5/8 2RSNR/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - SNAP RING BEARING
Item #115699016
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - SNAP RING BEARING
| Operating Temperature [Max] | 212° F |
| Bore Diameter | 0.625 in |
| Bearing Material | AISI 52100 |
| O.D. | 35 mm |
| Dynamic Load Rating | 1740 N |
| Bore Type | Round |
| Precision Class | ABEC 1 |
| Closure Type | Double Sealed |
| Flange | No |
| Grease Type | Polyrex EM Grease |
| Internal Clearance | C3 |
| Static Load Rating | 805 N |
| Overall Width | 11 mm |
| Retainer Material | Steel |
| Weight | 0.1 LB |
| EAN or UPC | 888569112248 |
