Bearings Limited
6203 2RSL/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
Item #113105566
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
| Internal Clearance | C3 |
| Precision Class | ABEC 1 |
| Retainer Material | Steel |
| Operating Temperature [Max] | 212° F |
| Overall Width | 12 mm |
| O.D. | 40 mm |
| Dynamic Load Rating | 2150 N |
| Static Load Rating | 1080 N |
| Closure Type | 2 Light Contact Seals |
| Bore Diameter | 17 mm |
| Bearing Material | AISI 52100 |
| Flange | No |
| Grease Type | Polyrex EM Grease |
| Bore Type | Round |
| Weight | 0.15 LB |
| EAN or UPC | 888569112316 |
