Bearings Limited
6203X3/4 2RSL/C3 PRX/Q TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
Item #115699039
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
| Bore Type | Round |
| Internal Clearance | C3 |
| Dynamic Load Rating | 2150 N |
| Closure Type | Double Sealed |
| Grease Type | Polyrex EM Grease |
| Bearing Material | AISI 52100 |
| Retainer Material | Steel |
| Bore Diameter | 0.75 in |
| Flange | No |
| Precision Class | ABEC 1 |
| Static Load Rating | 1080 N |
| O.D. | 40 mm |
| Operating Temperature [Max] | 212° F |
| Overall Width | 12 mm |
| Weight | 0.134 LB |
| EAN or UPC | 888569112439 |
