Bearings Limited
6204 2RSNR/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - SNAP RING BEARING
Item #115699047
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - SNAP RING BEARING
| Overall Width | 14 mm |
| Static Load Rating | 1490 N |
| Grease Type | Polyrex EM Grease |
| Precision Class | ABEC 1 |
| Bore Type | Round |
| Flange | No |
| O.D. | 47 mm |
| Retainer Material | Steel |
| Dynamic Load Rating | 2880 N |
| Internal Clearance | C3 |
| Bearing Material | AISI 52100 |
| Operating Temperature [Max] | 212° F |
| Bore Diameter | 20 mm |
| Closure Type | Double Sealed |
| Weight | 0.25 LB |
| EAN or UPC | 888569112569 |
