Bearings Limited
6204X3/4 2RS PRX/Q TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
Item #115699054
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
| Grease Type | Polyrex EM Grease |
| Operating Temperature [Max] | 212° F |
| Overall Width | 14 mm |
| Bore Type | Round |
| Internal Clearance | C0 -Standard Fit |
| O.D. | 47 mm |
| Bearing Material | AISI 52100 |
| Static Load Rating | 1490 N |
| Precision Class | ABEC 1 |
| Closure Type | Double Sealed |
| Flange | No |
| Retainer Material | Steel |
| Bore Diameter | 0.75 in |
| Dynamic Load Rating | 2880 N |
| Weight | 0.23 LB |
| EAN or UPC | 888569112620 |
