Bearings Limited
6205 2RSNR/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - SNAP RING BEARING
Item #115699073
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - SNAP RING BEARING
| Static Load Rating | 1770 N |
| Dynamic Load Rating | 3150 N |
| Bore Type | Round |
| Flange | No |
| O.D. | 52 mm |
| Retainer Material | Steel |
| Closure Type | Double Sealed |
| Operating Temperature [Max] | 212° F |
| Bearing Material | AISI 52100 |
| Overall Width | 15 mm |
| Bore Diameter | 25 mm |
| Internal Clearance | C3 |
| Precision Class | ABEC 1 |
| Grease Type | Polyrex EM Grease |
| Weight | 0.29 LB |
| EAN or UPC | 888569112750 |
