Bearings Limited
6206 2RSL/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
Item #115699086
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
| O.D. | 62 mm |
| Retainer Material | Steel |
| Precision Class | ABEC 1 |
| Bearing Material | AISI 52100 |
| Static Load Rating | 2540 N |
| Internal Clearance | C3 |
| Operating Temperature [Max] | 212° F |
| Overall Width | 16 mm |
| Flange | No |
| Bore Diameter | 30 mm |
| Dynamic Load Rating | 4390 N |
| Bore Type | Round |
| Closure Type | 2 Light Contact Seals |
| Grease Type | Polyrex EM Grease |
| Weight | 0.44 LB |
| EAN or UPC | 888569112866 |
