- DEEP GROOVE BALL BEARING BEARING
| Operating Temperature [Max] | 248° F |
| Dynamic Load Rating | 6500 N |
| Precision Class | ABEC 1 |
| Overall Width | 18 mm |
| Internal Clearance | C3 |
| O.D. | 80 mm |
| Static Load Rating | 4000 N |
| Bore Type | Round |
| Grease Type | Light Oil Preservative |
| Retainer Material | Steel |
| Bearing Material | AISI 52100 |
| Bore Diameter | 40 mm |
| Closure Type | Open |
| Flange | No |
| Weight | 0.78 LB |
| EAN or UPC | 888569113078 |

