Bearings Limited
6208 ZZ/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 METAL SHIELDS BEARING
Item #115699119
- DEEP GROOVE BALL BEARING - 2 METAL SHIELDS BEARING
| Grease Type | Polyrex EM Grease |
| O.D. | 80 mm |
| Bore Type | Round |
| Operating Temperature [Max] | 248° F |
| Bearing Material | AISI 52100 |
| Closure Type | Double Shielded |
| Static Load Rating | 4000 N |
| Flange | No |
| Internal Clearance | C3 |
| Retainer Material | Steel |
| Overall Width | 18 mm |
| Dynamic Load Rating | 6500 N |
| Bore Diameter | 40 mm |
| Precision Class | ABEC 1 |
| Weight | 0.81 LB |
| EAN or UPC | 888569113016 |
