Bearings Limited
6210 ZZ/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 METAL SHIELDS BEARING
Item #115699144
- DEEP GROOVE BALL BEARING - 2 METAL SHIELDS BEARING
| Flange | No |
| Bore Type | Round |
| Operating Temperature [Max] | 248° F |
| Bore Diameter | 50 mm |
| Bearing Material | AISI 52100 |
| O.D. | 90 mm |
| Internal Clearance | C3 |
| Dynamic Load Rating | 7870 N |
| Precision Class | ABEC 1 |
| Overall Width | 20 mm |
| Retainer Material | Steel |
| Grease Type | Polyrex EM Grease |
| Static Load Rating | 5200 N |
| Closure Type | Double Shielded |
| Weight | 1.02 LB |
| EAN or UPC | 888569113153 |
