- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
| Precision Class | ABEC 1 |
| Overall Width | 36 mm |
| Closure Type | Double Sealed |
| O.D. | 190 mm |
| Bore Diameter | 105 mm |
| Internal Clearance | C3 |
| Bore Type | Round |
| Retainer Material | Steel |
| Bearing Material | AISI 52100 |
| Operating Temperature [Max] | 212° F |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Dynamic Load Rating | 30000 N |
| Static Load Rating | 23500 N |
| Flange | No |
| Weight | 8.16 LB |
| EAN or UPC | 888569113580 |

