Bearings Limited
6228 2RS/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
Item #115699205
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
| Internal Clearance | C3 |
| Precision Class | ABEC 1 |
| Bore Type | Round |
| Overall Width | 42 mm |
| Bore Diameter | 140 mm |
| Static Load Rating | 36869 N |
| Flange | No |
| Closure Type | Double Sealed |
| O.D. | 250 mm |
| Grease Type | Polyrex EM Grease |
| Dynamic Load Rating | 39566 N |
| Retainer Material | Steel |
| Bearing Material | AISI 52100 |
| Operating Temperature [Max] | 212° F |
| Weight | 16.75 LB |
| EAN or UPC | 888569113702 |
