Bearings Limited
624 2RS PRX TTN
MINIATURE BALL BEARING - METRIC - 2 RUBBER SEALS BEARING
Item #115699220
- MINIATURE BALL BEARING - METRIC - 2 RUBBER SEALS BEARING
| Internal Clearance | C0 -Standard Fit |
| Bearing Material | AISI 52100 |
| Precision Class | ABEC 1 |
| Bore Diameter | 4 mm |
| Bore Type | Round |
| Overall Width | 5 mm |
| Closure Type | Double Sealed |
| Dynamic Load Rating | 292 N |
| O.D. | 13 mm |
| Retainer Material | Steel |
| Operating Temperature [Max] | 212° F |
| Flange | No |
| Static Load Rating | 109 N |
| Grease Type | Polyrex EM Grease |
| Weight | 0.01 LB |
| EAN or UPC | 888569113818 |
