Bearings Limited
625 2RS PRX TTN
MINIATURE BALL BEARING - METRIC - 2 RUBBER SEALS BEARING
Item #115699224
- MINIATURE BALL BEARING - METRIC - 2 RUBBER SEALS BEARING
| Retainer Material | Steel |
| Flange | No |
| Dynamic Load Rating | 389 N |
| Precision Class | ABEC 1 |
| Bearing Material | AISI 52100 |
| Internal Clearance | C0 -Standard Fit |
| Bore Diameter | 5 mm |
| Closure Type | Double Sealed |
| Overall Width | 5 mm |
| O.D. | 16 mm |
| Bore Type | Round |
| Static Load Rating | 151 N |
| Operating Temperature [Max] | 212° F |
| Grease Type | Polyrex EM Grease |
| Weight | 0.015 LB |
| EAN or UPC | 888569113863 |
