Skip to content Skip to navigation menu
Bearings Limited625 ZZ PRX  TTN

625 ZZ PRX TTN

MINIATURE BALL BEARING - METRIC - 2 METAL SHIELDS BEARING
Item #115699226
  • MINIATURE BALL BEARING - METRIC - 2 METAL SHIELDS BEARING
Bearings Limited625 ZZ PRX  TTN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MINIATURE BALL BEARING - METRIC - 2 METAL SHIELDS BEARING
Bearing Material AISI 52100
Bore Type Round
Internal Clearance C0 -Standard Fit
Precision Class ABEC 1
Static Load Rating 114 N
O.D. 16 mm
Grease Type Polyrex EM Grease
Operating Temperature [Max] 248° F
Closure Type Double Shielded
Dynamic Load Rating 389 N
Flange No
Overall Width 5 mm
Retainer Material Steel
Bore Diameter 5 mm
Weight 0.015 LB
EAN or UPC 888569113849
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison