Bearings Limited
628 2RS PRX TTN
MINIATURE BALL BEARING - METRIC - 2 RUBBER SEALS BEARING
Item #115699234
- MINIATURE BALL BEARING - METRIC - 2 RUBBER SEALS BEARING
| Precision Class | ABEC 1 |
| Bore Diameter | 8 mm |
| Grease Type | Polyrex EM Grease |
| Bearing Material | AISI 52100 |
| Flange | No |
| Operating Temperature [Max] | 212° F |
| Closure Type | Double Sealed |
| Static Load Rating | 317 N |
| Dynamic Load Rating | 749 N |
| Overall Width | 8 mm |
| Bore Type | Round |
| Retainer Material | Steel |
| Internal Clearance | C0 -Standard Fit |
| O.D. | 24 mm |
| Weight | 0.03 LB |
| EAN or UPC | 888569113986 |
