Bearings Limited
628 ZZ PRX TTN
MINIATURE BALL BEARING - METRIC - 2 METAL SHIELDS BEARING
Item #115699236
- MINIATURE BALL BEARING - METRIC - 2 METAL SHIELDS BEARING
| Precision Class | ABEC 1 |
| Grease Type | Polyrex EM Grease |
| Internal Clearance | C0 -Standard Fit |
| Closure Type | Double Shielded |
| O.D. | 24 mm |
| Dynamic Load Rating | 749 N |
| Static Load Rating | 317 N |
| Bore Type | Round |
| Bearing Material | AISI 52100 |
| Overall Width | 8 mm |
| Operating Temperature [Max] | 248° F |
| Flange | No |
| Retainer Material | Steel |
| Bore Diameter | 8 mm |
| Weight | 0.03 LB |
| EAN or UPC | 888569113962 |
