Bearings Limited
6300 2RS/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
Item #113323985
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
| Flange | No |
| Overall Width | 11 mm |
| Closure Type | Double Sealed |
| Bearing Material | AISI 52100 |
| Internal Clearance | C3 |
| Retainer Material | Steel |
| Bore Type | Round |
| Dynamic Load Rating | 1820 N |
| Grease Type | Polyrex EM Grease |
| Bore Diameter | 10 mm |
| Static Load Rating | 780 N |
| Precision Class | ABEC 1 |
| Operating Temperature [Max] | 212° F |
| O.D. | 35 mm |
| Weight | 0.12 LB |
| EAN or UPC | 888569114112 |
