Bearings Limited
6301 ZZ/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 METAL SHIELDS BEARING
Item #115699267
- DEEP GROOVE BALL BEARING - 2 METAL SHIELDS BEARING
| Operating Temperature [Max] | 248° F |
| Bearing Material | AISI 52100 |
| Precision Class | ABEC 1 |
| Dynamic Load Rating | 2180 N |
| Grease Type | Polyrex EM Grease |
| Bore Type | Round |
| Overall Width | 12 mm |
| Closure Type | Double Shielded |
| Flange | No |
| Static Load Rating | 950 N |
| O.D. | 37 mm |
| Retainer Material | Steel |
| Bore Diameter | 12 mm |
| Internal Clearance | C3 |
| Weight | 0.14 LB |
| EAN or UPC | 888569114174 |
