Bearings Limited
6302 2RS/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
Item #115699272
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
| Operating Temperature [Max] | 212° F |
| Flange | No |
| Bore Type | Round |
| Closure Type | Double Sealed |
| Bearing Material | AISI 52100 |
| Static Load Rating | 1230 N |
| Grease Type | Polyrex EM Grease |
| O.D. | 42 mm |
| Precision Class | ABEC 1 |
| Internal Clearance | C3 |
| Retainer Material | Steel |
| Bore Diameter | 15 mm |
| Overall Width | 13 mm |
| Dynamic Load Rating | 2570 N |
| Weight | 0.19 LB |
| EAN or UPC | 888569114297 |
