Bearings Limited
6302 2RSNR TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - SNAP RING BEARING
Item #106192990
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - SNAP RING BEARING
| Static Load Rating | 2547 N |
| Retainer Material | Steel |
| Bearing Material | AISI 52100 |
| Closure Type | Double Sealed |
| Overall Width | 13 mm |
| Precision Class | ABEC 1 |
| Bore Type | Round |
| Internal Clearance | C0 -Standard Fit |
| Dynamic Load Rating | 1203 N |
| Bore Diameter | 15 mm |
| O.D. | 42 mm |
| Flange | No |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Operating Temperature [Max] | 212° F |
| Weight | 0.19 LB |
| EAN or UPC | 888569114310 |
